3 in. Hub DWV Schedule 40 Cleanout Tee

PDWVCOT

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Clean Bagged
No
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
3 in
Fitting Size 3
3 in
Fitting Type
Cleanout, DWV, Straight
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Type
PDWVCOTM

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday