Hub Fabricated Reducing and DWV Schedule 40 PVC Tee

PDWVFHRT16P

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF

SPECIFICATIONS

ASTM Specifications
ASTM F-1866
Application
DWV
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
16 in
Fitting Size 2
16 in
Fitting Size 3
6 in
Fitting Sizes
16 in x 16 in x 6 in
Fitting Type
DWV, Reducing
Material
Plastic
Material Type
PVC
NSF Certified
Yes
Schedule Class
40

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday