3 x 3 x 2 in. Hub Reducing and DWV Schedule 40 PVC 90 Degree Elbow with Low Heel Inlet

PDWV9LHI

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES

DESCRIPTION

  • Manufacturer may vary by location
  • For sanitary drain, waste, and vent (DWV), sewer and storm drainage applications

SPECIFICATIONS

ANSI Specifications
ANSI 14
ASTM Specifications
ASTM D-1784, ASTM D-2665, ASTM D-3311
Application
DWV
Clean Bagged
No
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
3 in
Fitting Size 3
2 in
Fitting Type
DWV, Reducing
Maximum Temperature
140
NSF Certified
Yes
NSF Specifications
NSF 14
Type
PDWV9LHIMK

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday