2 x 1-1/2 in. Hub Reducing and Sanitary Schedule 40 CPVC Acid Waste Double Tee

CAPAWDST

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in USA

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-3311
Application
Chemical Waste Drainage
Clean Bagged
No
End Connection 2
Hub
End Connection 3
Hub
End Connection 4
Hub
End Connections
Hub
FM Approved
No
Fitting Size 2
2 in
Fitting Size 3
1-1/2 in
Fitting Size 4
1-1/2 in
Fitting Type
Reducing, Sanitary
NSF Certified
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday