Hub Straight CL150 PVC Clean-Out for C900 Pipe

MUL0738

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Adjustable
No
Application
PVC Pipe, Sewer, Water
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Hub
End Connections
Hub
FM Approved
No
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
4 in
Fitting Sizes
4 in
Fitting Type
Cleanout, Straight
Material
Plastic
Material Type
PVC
NSF Certified
No
Schedule Class
CL150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday