1-1/2 in. Hub Straight, DWV and Long Sweep Schedule 40S PVC 90 Degree Elbow

Part #PDWVLS9

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Used in sanitary drain waste, and vent (DWV), sewer and storm drainage applications

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311

Application: DWV

Clean Bagged: No

End Connection 1: Hub

End Connection 2: Hub

End Connections: Hub

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: DWV, Long Sweep, Straight

Material: Plastic

Material Type: PVC

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: NSF 14

Schedule Class: 40S

Type: PDWVLS9J