Hub x Spigot Reducing Cast Iron Wye

XHDYPM

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Concealed mounting holes
  • Design for maximum efficiency
  • Extra Heavy Cast Iron Soil Pipe and Fittings
  • Extra Heavy Cast Iron pipe and fittings shall be manufactured from gray cast iron with a tensile strength of not less than 21,000 PSI. Compressions gaskets shall be manufactured from an elastomer meeting the requirements of ASTM C 564.
  • Extra Heavy Cast Iron pipe, fittings, and compression gaskets are used in sanitary drain, waste, and vent (DWV), sewer, and storm drainage applications. This system is intended for use in non-pressure applications.
  • Extra Heavy Hub and Spigot Pipe and Fittings conform to ASTM A 74.
  • Filter door hinges parallel to longest side
  • Filter retainers
  • For 1" or 2" filter (not included)
  • Removable face for easy cleaning

SPECIFICATIONS

ASTM Specifications
ASTM A-74
Application
DWV
Clean Bagged
No
End Connection 1
Hub
End Connection 2
Hub
End Connection 3
Spigot
End Connections
Hub x Spigot
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Size 3
3 in
Fitting Sizes
4 in x 4 in x 3 in
Fitting Type
Reducing
Material
Cast Iron
Schedule Class
Extra Heavy

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday