0 items

Hubbardton Forge Ursa 1-Light 11W Wall Mount Small LED Outdoor Wall Sconce

H302501DI359

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Ursa
Color Finish
Black
Color Finish Category
Blacks
Color Temperature
2700
Depth
3-7/10 in
ETL Listed
No
Energy Star Compliant
No
Height
23-3/5 in
Installation Type
Wall Mount
Lumens
750
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
11
Width
9-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday