Hubbardton Forge 11-3/8 in. Glass Only

H290336

Glass Type

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
2-99/100 in
ETL Listed
No
Glass Type
Opal
Height
11-3/8 in
Material
Glass
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday