15-3/10 in. 3-Light Semi-Flushmount Ceiling Light in Natural Iron
15-3/10 in. 3-Light Semi-Flushmount Ceiling Light in Natural Iron
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Natural Iron
- Diameter:
- 22-9/10 in
- Energy Star Compliant:
- No
- Height:
- 15-3/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 22-9/10 in