16-8/10 in. 3-Light Semi-Flushmount Ceiling Light in Dark Smoke

You last purchased this on
 
Hubbardton Forge

16-8/10 in. 3-Light Semi-Flushmount Ceiling Light in Dark Smoke

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hubbardton Forge

16-8/10 in. 3-Light Semi-Flushmount Ceiling Light in Dark Smoke

  • Fast #
  • Part #H1244321005
  • Item #4515907
  • Manufacturer Part #124432-1005
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Dark Smoke Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greys
Color Finish Name:
Dark Smoke
Diameter:
18 in
Energy Star Compliant:
No
Glass Type:
Sand
Height:
16-4/5 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
100 W
Width:
18 in