0 items

Hubbardton Forge Calla 18 in. 2-Light Direct Wire Wall Sconce with Shade

H205315462

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Calla
Color Finish
Dark Smoke
Color Finish Category
Greys
Depth
3-9/10 in
Energy Star Compliant
No
Height
18 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday