39W 3-Light Compact Fluorescent GU24 Wall Sconce in Dark Smoke
39W 3-Light Compact Fluorescent GU24 Wall Sconce in Dark Smoke
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Dark Smoke
- Light Bulb Base Type:
- GU24
- Light Bulb Type:
- Compact Fluorescent
- Number of Lights:
- 3
- Watts:
- 39 W