Hubbardton Forge

56W 2-Light Fluorescent T5 Wall Sconce in Bronze

Part #H2179101003  |  Item #4324447  |  Manufacturer Part #217910-1003

$ 2,398.00 per CASE

Color/Finish:
Bronze

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Fluorescent

Color Finish: Bronze

Color Finish Category: Bronze Tones

Light Bulb Shape Code: T5

Number Of Lights: 2

Watts: 56