Hubbardton Forge

60W 2-Light Flushmount Ceiling Fixture in Dark Smoke

Part #H1267451006  |  Manufacturer Part #126745-1006

Color/Finish:
Dark Smoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Color Finish: Dark Smoke

Diameter: 14-1/5 in

ETL Listed: No

Energy Star Compliant: No

Height: 4-7/10 in

Installation Type: Semi-flush Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A15

Lighting Direction: Down Lighting

Material: [Glass, Metal]

Number Of Lights: 2

UL Listed: Yes

Volts: 120V

Watts: 60