17-1/10 in. 35W 1-Light Low Voltage Mini Pendant in Vintage Platinum
Airis 17-1/10 in. 35W 1-Light Low Voltage Mini Pendant in Vintage Platinum
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Airis
- Color Finish Category:
- Chromes
- Color Finish Name:
- Vintage Platinum
- Diameter:
- 4 in
- Energy Star Compliant:
- No
- Glass Type:
- Seeded Clear
- Height:
- 17-1/10 in
- Light Bulb Base Type:
- GZ4
- Light Bulb Shape Code:
- MR11
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 35 W