23-3/5 in. 1-Light Wall Sconce in Black with Stone Glass Shade
Antasia 23-3/5 in. 1-Light Wall Sconce in Black with Stone Glass Shade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Antasia
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Energy Star Compliant:
- No
- Glass Type:
- Stone
- Height:
- 29-1/10 in
- Light Bulb Shape Code:
- G9
- Light Bulb Style:
- Globe
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 8 in