25-9/10 in. 100W 1-Light Extra Large Top Plate Outdoor Sconce in Black
Banded 25-9/10 in. 100W 1-Light Extra Large Top Plate Outdoor Sconce in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Banded
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 2700
- Depth:
- 10-7/10 in
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 25-9/10 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lumens:
- 809
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 8 in