Hubbardton Forge

Cirque 60W 8-Light Candelabra E-12 Base LED Chandelier in Gloss White

Part #H1042051000  |  Manufacturer Part #104205-1000

Color/Finish:
Gloss White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: LED

Collection: Cirque

Color Finish: Gloss White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 27-9/10 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 8

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 25-2/5 in