3-9/10 in. 60W 1-Light G9 Double Loop Halogen Mini Pendant in Bronze

You last purchased this on
 
Hubbardton Forge

Flora 3-9/10 in. 60W 1-Light G9 Double Loop Halogen Mini Pendant in Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hubbardton Forge

Flora 3-9/10 in. 60W 1-Light G9 Double Loop Halogen Mini Pendant in Bronze

  • Fast #
  • Part #H1830301086
  • Item #4533176
  • Manufacturer Part #183030-1086
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Bronze Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Flora
Color Finish Category:
Bronze Tones
Color Finish Name:
Bronze
Diameter:
3-9/10 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Opal
Height:
25-3/10 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
G9 Double Loop
Light Bulb Shape Code:
G9
Light Bulb Type:
Halogen
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
Suitable for Damp Locations
Volts:
120V
Watts:
60 W
Weight:
1.6 lb