Hubbardton Forge

Forged Bar 13 in. 1-Light Swing Arm Wall Sconce in Dark Smoke with Opal Glass Shade

Part #H209310R07313G  |  Manufacturer Part #209310R-07-313G

Color/Finish:
Dark Smoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Forged Bar

Color Finish: Dark Smoke

Color Finish Category: Greys

Depth: 22-1/2 in

Diameter: 12 in

Energy Star Compliant: No

Glass Type: Opal

Height: 13 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 12 in