Formae 29-1/2 in. 1-Light Wall Sconce in Mahogany with Stone Glass Shade

Part #H20467003H169  |  Item #4515908  |  Manufacturer Part #204670-1001

Color/Finish:
Mahogany

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Style: Tubular

Bulb Type: Incandescent

Collection: Formae

Color Finish: Mahogany

Color Finish Category: Browns

Energy Star Compliant: No

Glass Type: Stone

Height: 29-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BT15

Lighting Direction: Up Lighting

Lighting Style: Contemporary

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 100

Width: 5-1/2 in