Hubbardton Forge

Mackintosh 150W 2-Light Medium E-26 Incandescent Pendant in Dark Smoke

Part #H1343251006  |  Manufacturer Part #134325-1006

Color/Finish:
Dark Smoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Mackintosh

Color Finish: Dark Smoke

Color Finish Category: Greys

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Opal

Height: 14-1/5 in

Installation Type: Ceiling Mount

Length: 32-1/2 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Style: Contemporary

Number Of Lights: 2

Power Source: Hardwired

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 150

Weight: 9

Width: 10-2/5 in