Hubbardton Forge

New Town 12-3/5 in. 1-Light Wall Sconce in Bronze with Seeded Clear Glass Shade

Part #H2042501001  |  Manufacturer Part #204250-1001

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Incandescent

Collection: New Town

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 3-7/10 in

Energy Star Compliant: No

Glass Type: Seeded Clear

Height: 12-3/5 in

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 60

Width: 8 in