Hubbardton Forge Shard 1-Light 16W Wall Mount Large LED Outdoor Wall Sconce in Bronze

H302517D05YP501

Manufacturer Part #: 302517-1001

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Shard
Depth
3-1/2 in
ETL Listed
No
Height
14-1/10 in
Installation Type
Wall Mount
Lumens
975
Number Of Lights
1
UL Listed
Yes
Volts
120/277V
Watts
16

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday