Hubbardton Forge

Tourou Hanging Lantern in Dark Smoke

Part #H36600507H93  |  Manufacturer Part #366005-07-H93

Color/Finish:
Dark Smoke

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Tourou

Color Finish: Dark Smoke

ETL Listed: No

Energy Star Compliant: No

Height: 13-2/5 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 75

Width: 8-3/10 in