Hubbardton Forge

Twist Basket 27-1/10 in. 60W 10-Light Candelabra E-12 Incandescent Chandelier in Natural Iron

Part #H1081001005  |  Item #4324125  |  Manufacturer Part #108100-1005

$ 1,408.00 EACH

Color/Finish:
Natural Iron

Packaging Info:
  • Quantity Per 
  • Each:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Bulb Type: Incandescent

Collection: Twist Basket

Color Finish: Natural Iron

Color Finish Category: Iron Tones

Diameter: 27-1/10 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Height: 19 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Lighting Direction: Up Lighting

Number Of Lights: 10

Number of Tiers: 2

UL Listed: Suitable for Damp Locations

Volts: 120V

Watts: 60

Weight: 17