Hubbardton Forge

Ursa 1-Light 11W Wall Mount Small LED Outdoor Wall Sconce in Coastal Black

Part #H302501D10I359  |  Manufacturer Part #302501-1004

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Ursa

Depth: 3-7/10 in

ETL Listed: No

Height: 23-3/5 in

Installation Type: Wall Mount

Lumens: 750

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 11

Width: 9-1/2 in