0 items

Hubbell 20 Amp 125 V TP with LED GFI in White

HGFTR20W

  • AMP
  • PRICE

DESCRIPTION

SPECIFICATIONS

AMP
20
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
UL Listed
Yes
Volts
125V

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday