20A 120V 1-Pole Toggle Switch in Ivory

You last purchased this on
 
Hubbell

20A 120V 1-Pole Toggle Switch in Ivory

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hubbell

20A 120V 1-Pole Toggle Switch in Ivory

  • Fast #
  • Part #H1221I
  • Item #6568946
  • Manufacturer Part #1221I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Ivory Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

AMP:
20
CSA Certified:
Yes
Color Finish Category:
Whites
Color Finish Name:
Ivory
Energy Star Compliant:
No
NEMA:
NEMA WD1
Product Type:
Toggle Switch, Switch
Temperature Range:
0 to 75 Deg C
UL Listed:
Yes
Volts:
120/277V