3/8 in. Flex Connector
3/8 in. Flex Connector
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CSA Certified:
- CSA C22.2 No. 18
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Material:
- Die Cast Zinc
- UL Listed:
- Yes
- Width:
- 29/64 in