0 items

Hubbell Laredo 5-1/4 in. 12.6W 5-Light Wall Lantern

HLNC5LU5K

Volts

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 18W system
  • 8 1/4" W x 5 1/4" H x 4 13/16" Ext.
  • Color temp: 5100K
  • Five year limited warranty
  • Full cut-off neighbor friendly
  • Includes five 12.6W lamps
  • Laredo
  • Life: 60,000
  • Lumens: 967
  • Quick mount adapter provides easy installation

SPECIFICATIONS

Bulb Type
LED
CSA Certified
Yes
Collection
Laredo
Color Finish
Bronze
Color Finish Category
Bronze Tones
Color Temperature
5000
Energy Star Compliant
No
Height
5-1/4 in
Length
4-13/16 in
Material
Aluminum
Number Of Lights
5
UL Listed
Yes
Volts
120/277V
Watts
12.6
Width
8-11/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday