Hubbell Electric Heater Company
5000W 240V Water Heater Element
Part #HC131516 | Item #7462102 | Manufacturer Part #C131516
Volts:
240VProduct Details
- C1315-16 Element
- Booster heater
Specifications
GSA Approved: No
Height: 4-1/2 in
IAPMO Listed: No
Length: 4-1/2 in
Product Type: Thermostat
UL Listed: No
Volts: 240V
Watts: 5
Weight: 2
Width: 18-1/4 in