27 in. Enclosure
Hot Box® 27 in. Enclosure
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Collection:
- Hot Box®
- Height:
- 23 in
- Length:
- 27 in
- Material:
- Fiberglass
- Product Type:
- Enclosure
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 13 in