Hubbell Litepak 5-1/4 in. 12.6W 5-Light Wall Lantern 120V

HLNC5LU5KPC

Manufacturer Part #: LNC-5LU-5K-PC

Volts

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Die-cast aluminum housing with button photocontrol for dusk-to-dawn operation
  • Rugged design protects internal components and provides excellent thermal management
  • Ambient diffuser included for applications near entrances or locations where reduced brightness is desired
  • Dark bronze powder paint finish provides lasting appearance in outdoor environments
  • Quick mount adapter provides quick installation
  • Listed and labeled to UL 1598 for wet locations
  • DesignLights Consortium qualified
  • Five year limited warranty
  • 18W system
  • Five year limited warranty

SPECIFICATIONS

ADA Compliant
No
Application
Commercial
Bulb Type
LED
CSA Certified
Yes
Collection
Litepak
Depth
4-13/16 in
Height
5-1/4 in
Installation Type
Wall Mount
Lumens
1100
Maximum Temperature
40
Number Of Hours
60000
Number Of Lights
5
Number Of Pieces
1 Piece
Power Source
Electric
Temperature Range
-40 to 40 Deg C
Type
Outdoor Wall Pack
UL Listed
UL 1598
Volts
120/277V
Watts
13
Weight
9.6
Width
8-11/50 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday