NRG® 5-1/4 in. 42W 1-Light Wall Lantern in Bronze

Part #HNRG1143B  |  Item #3877391  |  Manufacturer Part #NRG -1143-B

Call for Pricing EACH

Color/Finish:
Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 8 1/4" W x 5 1/4" H x 4 13/16"
  • Includes one 42W compact fluorescent lamp
  • Volts: 120 277V
  • Full cut-off
  • Bronze

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

CSA Certified: Yes

Collection: NRG®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Color Temperature: 3500

Energy Star Compliant: No

Height: 5-1/4 in

Length: 4-13/16 in

Light Bulb Base Type: Medium E-26

Material: Plastic

Number Of Lights: 1

Number Of Pieces: 1 Piece

Power Source: Electric

UL Listed: Yes

Watts: 42

Width: 8-1/4 in