Outdoor Vandal-Resistant Fixture in White

Part #HS1284F  |  Item #3877409  |  Manufacturer Part #S12-84F

Call for Pricing EACH

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 12" D
  • Volts: 120 277V
  • Polycarbonate refractor
  • TP screws
  • Bronze
  • Type: 2 x 42W Fluorescent

Specifications

ADA Compliant: No

Bulb Type: Compact Fluorescent

Color Finish: White

Color Finish Category: Whites

ETL Listed: No

Energy Star Compliant: No

Height: 8-17/20 in

Length: 12-9/25 in

Light Bulb Base Type: Medium E-26

Material: Bronze

Number Of Lights: 1

Number Of Pieces: 1 Piece

Power Source: Electric

UL Listed: Yes

Watts: 42

Width: 12-9/25 in