Hubbell

Perimaliter® 15 in. 150W 1-Light Porcelain Medium Base Wall Lantern in Bronze

Part #HPVL3150P18BZL  |  Manufacturer Part #PVL3-150P-18-BZ-L

Color/Finish:
Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Perimaliter®
  • 14 7/8" W x 15" H x 8" Ext.
  • Includes one 150W pulse start metal halide lamp
  • Volts: 120 277V
  • Includes acrylic diffuser
  • Bronze

Specifications

ADA Compliant: No

Application: Commercial

Bulb Type: HID

Collection: Perimaliter®

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 8 in

Energy Star Compliant: No

Glass Type: Polycarbonate

Height: 15 in

Installation Type: Wall Mount

Length: 8 in

Light Bulb Base Type: Medium E-26

Material: Aluminum

Number Of Lights: 1

Number Of Pieces: 1 Piece

Power Source: Electric

Type: Outdoor Wall Pack

UL Listed: UL 1598

Volts: 120/277V

Watts: 150

Width: 14-7/8 in