Hudson Extrusions
1/4 in. x 50 ft. LLDPE NSF Polyethylene Tubing
Part #H1702504013350 | Item #5123026 | Manufacturer Part #0170-0250-040-13-03-00050
Length
Product Details
- Extruded from high quality linear low-density polyethylene
- Works great as a discharge tube in chemical feed applications
- Meets NSF 61 standards and FDA requirements
Specifications
Color Finish: Translucent
FM Approved: No
Fire Suppression System Rated: No
GSA Approved: No
IAPMO Listed: No
Inside Diameter: 0.017 in
Length: 50 ft
Material: Plastic
Material Type: LLDPE
Maximum Pressure: 205 psi
Maximum Temperature: 73
NSF Certified: Yes
NSF Specifications: [NSF 51, NSF 61]
Outside Diameter: 1/4 in
Pipe Tubing Size: 1/4 in
UL Listed: No
Wall Thickness: 0.4 in