0 items

Hudson Valley Lighting Thompson 100 W 14 in. 1-Light Medium Bracket Sconce

HUD520

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • By keeping the entire composition contained within the backplate’s sleek outline, we create a look that is tidy and neat
  • Socket Ring Shade Attachment
  • The perpendicular platform at the base of Thompson’s rectangular backplate supports a lofty column of opal glass
  • We offer Thompson with both round and rectangular glass

SPECIFICATIONS

Collection
Thompson
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Matte Opal
Height
14 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Number Of Lights
1
UL Listed
Yes
Watts
75
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday