0 items

Hudson Valley Lighting Windham 100 W 6-1/4 in. 1-Light Medium Bath Bracket Wall Sconce

HUD3401

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mouth-Blown Glass
  • Mouth-blown opal glass canisters mount to cast metal socket holders, replete with crisply turned steps and finely etched dentil knurling
  • Socket Ring Shade Attachment
  • Strong and handsome, the Windham collection showcases the timeless appeal of classical styling
  • Subtle knurling appears again on Windham’s circular backplate, reinforcing the classical motif
  • Up/Down mounting

SPECIFICATIONS

Collection
Windham
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
6-1/4 in
Glass Type
Frosted
Height
9-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
T10
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday