0 items

Hudson Valley Lighting Wadsworth 100W 1-Light Pendant

HUD5814

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Facing out from each side is a beautiful band of metal in the shape of a circle, overlapped slightly from the square it touches
  • Geometry is the study of figures in a space of a given number of dimensions and of a given type
  • Our Wadsworth brings the circle and the square of this ancient science to an artistic three-dimensional setting, with an opal glass sphere shade poised at the heart of a textured black cube

SPECIFICATIONS

Collection
Wadsworth
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Height
14-1/4 in
Installation Type
Ceiling Mount
Length
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday