0 items

Hudson Valley Lighting Keswick 100W 2-Light Bath Light

HUD1972

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bell-shaped glass, cast swivels, and straight-line knurling on the socket holders enhance the collection’s vintage character
  • Keswick’s combination of strength and refinement is equally at home on the English heath or in a Soho flat
  • Socket Ring Shade Attachment
  • Up/Down mounting
  • We double mount the sconces’ j-shaped arm to create a durable and appealing design

SPECIFICATIONS

ADA Compliant
No
Collection
Keswick
Color Finish
Aged Brass
Color Finish Category
Brass Tones
Depth
8 in
Energy Star Compliant
No
Glass Type
Opal
Height
11 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Lighting Style
Urban
Number Of Lights
2
UL Listed
No
Watts
100
Width
13-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday