0 items

Hudson Valley Lighting Berwick 100W 3-Light Medium E-26 Base Bath Bracket

HUD1953

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Mount as either uplight or downlight
  • Socket Ring Shade Attachment
  • Square details give Berwick its tidy elegance
  • The depth of blown glass is revealed in the shade’s matte finished, translucent exterior, which allows the opaque, etched interior to be seen
  • Up/Down mounting

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Berwick
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-1/4 in
Energy Star Compliant
No
Glass Type
Clear Outside, Frosted Inside
Height
9-1/2 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up Lighting
Material
Glass
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
100
Width
21-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday