Hudson Valley Lighting 100W 3-Light Medium E-26 Semi-Flush Ceiling Light in Polished Nickel

HUD5913FPN

QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 3 100W M Bulbs Required
  • 5/16" margin turnback
  • Bright white enamel finish
  • Polished Nickel; H: 14 1/2" Dia: 21 1/2"
  • Residential
  • Sutton Three Light Chandelier

SPECIFICATIONS

Diameter
21-1/2 in
Glass Type
Opal Glass
Height
14-1/2 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Number Of Lights
3
Volts
120V
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday