Hudson Valley Lighting

14W 1-Light Fluorescent Mini Bi-Pin T5 Vanity Fixture in Satin Nickel

Part #HUD1224SN  |  Manufacturer Part #1224-SN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Maximum function, minimalist form: Ventura features energy-efficient lamping in a sleek, modern fixture
  • Shaded behind an etched diffuser, Ventura’s included fluorescent light source consumes a fraction of the energy required by a traditional incandescent bulb and lasts approximately ten times longer
  • Spring Shade Attachment
  • Horizontal/Vertical mounting

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: Fluorescent

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 3-3/4 in

ETL Listed: No

Height: 4-1/2 in

Installation Type: Wall Mount

Light Bulb Base Type: Mini Bi-Pin

Light Bulb Shape Code: T5

Lighting Style: [Contemporary, Transitional]

Material: [Metal, Acrylic]

Number Of Lights: 1

Type: D0412110951106

UL Listed: Yes

Volts: 120V

Watts: 14

Width: 27 in