0 items

Hudson Valley Lighting Pelham 150W 1-Light Pendant

HUD2212

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pelham
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Diameter
14 in
ETL Listed
No
Energy Star Compliant
No
Height
16-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Metal
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday