0 items

Hudson Valley Lighting Fulton 2-Light Bath and Vanity Light

HUD1822

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Horizontal/Vertical mounting
  • Old Bronze’s dark patina suggests Fulton’s rustic roots by revealing the industrial inspiration for the fluted details
  • Screw On Shade Attachment
  • The impression made by Fulton’s crisp vertical fluting depends on which of our attractive finishes you chose
  • When swathed in nickel, Fulton gleams with sophisticated glamour

SPECIFICATIONS

ADA Compliant
No
Collection
Fulton
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Energy Star Compliant
No
Glass Type
Opal
Height
20-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Glass
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
75
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday