Hudson Valley Lighting 2-Light Ceiling Light Fixture

HUD712

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
12-1/4 in
Energy Star Compliant
No
Glass Type
Glossy, Opal
Height
4-3/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
Volts
120V
Watts
60

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday