0 items

Hudson Valley Lighting Arietta 22 in. 60W 4-Light Candelabra E-12 Base Large Pendant

HUD6516

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • The old world and the new meet in Arietta
  • Thick planes of acrylic are laser-cut, meeting metal and contrasting the central column
  • We take the iconic form of a crest and embellish it, exaggerating its corners and lines

SPECIFICATIONS

Collection
Arietta
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
Crystal Fluted
Height
22 in
Installation Type
Ceiling Mount
Length
16-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up Lighting
Material
Acrylic, Metal
Number Of Lights
4
UL Listed
Yes
Volts
120V
Watts
60
Width
16-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday